Beli harga takel 1.5 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  2. ENDO Air Hoist
    Mulai

    Rp34.999.900

    ENDO Air Hoist
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  3. Tyrone HSC Chain Block 5Ton
    Mulai

    Rp4.499.900

    Tyrone HSC Chain Block 5Ton
    atribut:
    • Capacity: 5 Ton
  4. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  5. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp1.799.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  6. Tyrone HSC Chain Block 1Ton
    Mulai

    Rp1.599.900

    Tyrone HSC Chain Block 1Ton
    atribut:
    • Capacity: 1 Ton
  7. Tyrone Katrol Rantai HSC 2Ton (Takel)
    Mulai

    Rp2.099.900

    Tyrone Katrol Rantai HSC 2Ton (Takel)
    atribut:
    • Capacity: 2 Ton
  8. Tyrone HSC Chain Block 20Ton (Katrol)
    Mulai

    Rp36.999.900

    Tyrone HSC Chain Block 20Ton (Katrol)
    atribut:
    • Capacity: 20 Ton
  9. Tyrone HSC Chain Block 3Ton (Katrol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Tyrone HSC Chain Block 3Ton (Katrol)
    atribut:
    • Capacity (t): 3
  10. Tyrone HSC Chain Block 10Ton (Katrol)
    Mulai

    Rp13.999.900

    Tyrone HSC Chain Block 10Ton (Katrol)
    atribut:
    • Capacity (t): 10
  11. Elephant Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp2.899.900

    Elephant Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  12. Elephant Manual Chain Block KII
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  13. MAXPOWER Hydraulic Floor Jack (Hard Plastic Box) (Dongkrak Buaya)
    Mulai

    Rp469.900

  14. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  15. KRISBOW Hand Pallet
    Rating:
    93% of 100
    (3)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
Daftar Harga harga takel 1.5 ton Terbaru October 2025
HITACHI Katrol ElektrikRp24.999.900
ENDO Air HoistRp34.999.900
Tyrone HSC Chain Block 5TonRp4.499.900
ULTRA Hoist Chain Block Type HSZ-BRp959.900
Tyrone HSC Chain Block 0.5TonRp1.799.900
Tyrone HSC Chain Block 1TonRp1.599.900
Tyrone Katrol Rantai HSC 2Ton (Takel)Rp2.099.900
Tyrone HSC Chain Block 20Ton (Katrol)Rp36.999.900
Tyrone HSC Chain Block 3Ton (Katrol)Rp3.799.900
Tyrone HSC Chain Block 10Ton (Katrol)Rp13.999.900

Data diperbarui pada 03/10/2025 (Harga belum termasuk PPN)